Shop All Display Cases
Marco Co
Black 5-Shelf Banana Display Stand with Wheels - 24'' x 24'' x 61 1/2''
Mfr # 568PBU8OBK
Zoro # G611209431
product price: $1,949.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,949.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568PBU8OBK
- Zoro # G611209431
- Country of Origin United States
- Category Display Cases
Description
This black 5-shelf banana display stand is the ideal way to display fresh bananas in your establishment! This display stand is free standing and can be placed in many different areas for an easy yet striking display method for fresh bananas. This glossy black display stand contrasts with the bright color of the bananas to display them to their best advantage. This banana stand's multiple-shelf design contains and attractively displays multiple bunches of bananas.**The shelves are curved to match the natural contour of the banana creating a natural cradle for bunches of bananas and reducing bruising to make the fruit appear fresher. The smooth plastic surface is gentle on the delicate skin of bananas and wipes down easily to help you maintain a sparkling clean establishment. In addition it features two locking and two non locking plate casters for added mobility. Choose this display stand to showcase fresh bananas with ease!**Overall Dimensions:*Length: 47 1/2''*Width: 48''*Height: 61 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Steel Wire Shelving Rack, 7 Shelves, Gray (SHE16511BX)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLK)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- Marco Co Display Cases