Shop All Display Cases
Marco Co
96'' x 48'' x 44'' Honey Pine Island Display Table with Adjustable Shelves
Mfr # 568BAK1309PHP
Zoro # G611178324
product price: $5,235.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$5,235.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568BAK1309PHP
- Zoro # G611178324
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your bakery items with this 96'' x 48'' x 44'' honey pine island display table with adjustable shelves. This display table sports an impressive array of adjustable shelves. These shelves can accommodate a large variety of products of various sizes. It also sports wire fences that help keep products contained. The 96'' x 48'' design is spacious and allows a large quantity to be on display at once.**This display table sports a honey pine finish that is eye-catching and looks great in any setting. The island design allows this unit to stand freely in retail stores and be accessed easily from all sides. The corner guards protect the unit from potential damage from shopping carts. The 44'' height and raised wood slats are great for ensuring the products on display are easy to see and emphasized well. This display table is perfect for commercial retail display applications.**Overall Dimensions:*Length: 96''*Length: 48''*Height: 44''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120DS)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR9-531BL)
- TRESTON Dividers for L-04 Treston Cabinets, PK10 (V-04)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- ECONOCO Round Chrome Base, 5", 3/8" Fitting, PK36 (5B)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- VULCAN INDUSTRIES ENDCAP DSPLY MTL BLACK 64in. (1021891-03)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- Marco Co Display Cases