Shop All Display Cases
Marco Co
72'' x 36'' x 52'' Cocoa Maple Half Circle Banana Display
Mfr # 568VEG63741CM
Zoro # G211209398
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,133.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marco Co
- MFR # 568VEG63741CM
- Zoro # G211209398
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 72'' x 36'' x 52'' cocoa maple half-circle banana display. This display features a tiered foam pad riser. This riser allows produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. The shelving is adjustable and allows for a wider variety of products to be displayed.**This display sports a cocoa maple finish that looks great and complements any setting. The 3'' swivel casters are versatile and allow this display to move with ease. The half-circle design allows a second display sold separately to be placed against this one to create a full circle. This display is perfect for commercial retail settings.**Overall Dimensions:*Width: 72''*Depth: 36''*Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- FAZTEK End Cap, Extrusion, for 5JA86, etc. (10AC7730)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085136)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- AZAR DISPLAYS Three Tier Counter Step Display with Lip, 2PK (326029)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- Marco Co Display Cases