Shop All Display Cases
Marco Co
55 1/2'' x 39'' x 50'' Select Cherry Mobile Banana Display Table
Mfr # 568PROBANTBSC
Zoro # G711209386
product price: $3,472.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,472.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568PROBANTBSC
- Zoro # G711209386
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 55 1/2'' x 39'' x 50'' select cherry mobile banana display table. This display table is crafted with hardwood material that is durable and made to last. The select cherry finish of the wood looks great and complements any setting. This unit has two pullout drawers that allow simple storage. The wood material finish and drawers create a homestyle presentation that is sure to suit any commercial retail setting.**This display table features a foam pad riser. This riser allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. This unit sports casters that create versatile mobility and make it easy to transport. This display table can be placed back-to-back with a second display table sold separately to create an eye-catching island display.**Overall Dimensions:*Length: 55 1/2''*Width: 39''*Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Yellow (30290YELLO)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H (700445-CLR)
- PERFECT CASES Perfect Cases WMFBH-C Wall Mounted Football Helmet Display Case; Cherry (WMFBH-C)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- Marco Co Display Cases