Shop All Display Cases
Marco Co
55 1/2'' x 39'' x 50'' Honey Pine Mobile Banana Display Table
Mfr # 568PROBANTBHP
Zoro # G611209417
product price: $3,472.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,472.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568PROBANTBHP
- Zoro # G611209417
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 55 1/2'' x 39'' x 50'' honey pine mobile banana display table. This display table is crafted with hardwood material that is durable and made to last. The honey pine finish of the wood looks great and complements any setting. This unit has two pullout drawers that allow simple storage. The wood material finish and drawers create a homestyle presentation that is sure to suit any commercial retail setting.**This display table features a foam pad riser. This riser allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. This unit sports casters that create versatile mobility and make it easy to transport. This display table can be placed back-to-back with a second display table sold separately to create an eye-catching island display.**Overall Dimensions:*Length: 55 1/2''*Width: 39''*Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Stacking/Caster Corner, 3 Way (9253)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Chrome (2KNZ6)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Red (30084RED)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- AZAR DISPLAYS Clear Plastic Bowl 10" Dia. x 5" Deep (700905)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- Marco Co Display Cases