Shop All Display Cases
Marco Co
54'' x 33'' x 36 1/2'' Select Cherry Display with Pull-Out Shelves
Mfr # 568BAK41821SC
Zoro # G611209424
product price: $3,524.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,524.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568BAK41821SC
- Zoro # G611209424
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your products with this 54'' x 33'' x 36 1/2'' select cherry display with pull-out shelves. The select cherry finish is attractive and elevates any atmosphere. It is extremely versatile making it great for showcasing food items at a grocery store crafts at a market or clothing at a retail shop. This display is even spacious enough to accommodate baskets trays or bins for showcasing small items or produce. It is the perfect option to provide a stunning organized presentation.**This unit is extremely versatile. It features four casters that allow for seamless transportation. Two of the casters can lock to keep your display table secure. The 12 pull-out drawers are great for keeping items sorted and can even be used to keep extra stock in a discreet and subtle way. This display is perfect for commercial retail settings.**Overall Dimensions:*Length: 54''*Width: 33''*Height: 36 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDMILL SLATWALL PRODUCTS Slatwall Metal Inserts Anchor Core 48"L (15 PC) Aluminum (Tube (4'))
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-PNK-2PK)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- EBSCO EBSCO 4 in. H X 5 in. W X 3 in. L Black Dolly Display Hooks Metal (1025710)
- AZAR DISPLAYS Clear Plastic Bowl 8" Dia. x 4" Deep (700907)
- Marco Co Display Cases