Shop All Display Cases
Marco Co
54'' x 33'' x 36 1/2'' Cocoa Maple Display with Pull-Out Shelves
Mfr # 568BAK41821CM
Zoro # G211209428
product price: $3,524.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,524.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568BAK41821CM
- Zoro # G211209428
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your products with this 54'' x 33'' x 36 1/2'' cocoa maple display with pull-out shelves. The cocoa maple finish is attractive and elevates any atmosphere. It is extremely versatile making it great for showcasing food items at a grocery store crafts at a market or clothing at a retail shop. This display is even spacious enough to accommodate baskets trays or bins for showcasing small items or produce. It is the perfect option to provide a stunning organized presentation.**This unit is extremely versatile. It features four casters that allow for seamless transportation. Two of the casters can lock to keep your display table secure. The 12 pull-out drawers are great for keeping items sorted and can even be used to keep extra stock in a discreet and subtle way. This display is perfect for commercial retail settings.**Overall Dimensions:*Length: 54''*Width: 33''*Height: 36 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- ECONOCO Mondo Mannequins Male Hip Form (PEM-HIPMW)
- AZAR DISPLAYS Clear Plastic Bowl 10" Dia. x 5" Deep (700905)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- PERFECT CASES Perfect Cases MH-B Mini Football Helmet Display Case; Black (MH-B)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-PNK-2PK)
- Marco Co Display Cases