Shop All Display Cases
Marco Co
48'' x 48'' x 38'' Metal 4-Step Outdoor Shelving Display with Casters
Mfr # 568METFS004BK
Zoro # G111181848
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,795.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marco Co
- MFR # 568METFS004BK
- Zoro # G111181848
- Country of Origin United States
- Category Display Cases
Description
Display your items in an eye-catching way with this 48'' x 48'' x 38'' metal 4-step outdoor shelving display with casters. This display is versatile and great for showcasing a variety of products. It is perfect for displaying outdoor items such as pumpkins in autumn or flowers in spring. This display promotes impulse sales before entering the store and when leaving. It is made of a durable 1'' tube steel construction providing long-lasting reliable use.**This display is tiered for ultimate visibility. The shelves are meshed for good airflow keeping products fresh and preventing dust build-up. The lipped design keeps items secure and protects them from accidental falls. It even boasts 4 3'' casters with brakes for seamless transportation. It is the ultimate option for outdoor and front-of-store displays!**Overall Dimensions:*Length: 48''*Width: 48''*Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- METRO Wire Shelf 18"x48", Chrome Plated (1848NC)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS Four-Tiered 12" Bowl Floor Display (751204)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PNK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701464-ORG)
- Marco Co Display Cases