Shop All Display Cases
Marco Co
48'' x 48'' x 35 7/8'' Select Cherry 8-Piece Display Table Set
Mfr # 568BAK1241SSC
Zoro # G911181673
product price: $4,773.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$4,773.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568BAK1241SSC
- Zoro # G911181673
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display with this 48'' x 48'' x 35 7/8'' select cherry 8-piece display table set. This set features seven pieces of varying sizes. The largest table is a generous 48'' x 48'' and can sport a 12'' x 18'' topper. The variety in table sizes create an appealing depth for your display. It is perfect for displaying products in retail stores bakeries and grocery stores.**The tables in this set sport a select cherry finish that is eye-catching and looks great in any setting. The light weight of the tables allow them to be moved and rearranged with ease. Designed with practicality in mind the smaller tables can nest comfortably under the larger tables minimizing the footprint of this display.**Set Includes:*- 1 48'' Table*- 1 18'' Topper*- 2 38'' Tables*- 2 35'' Tables*- 2 28'' Tables**48'' Table Dimensions:*Length: 48''*Width: 48''*Height: 35 7/8''**38'' Table Dimensions:*Length: 38''*Width: 38''*Height: 30 3/8''**35'' Table Dimensions:*Length: 35''*Width: 18''*Height: 24''**28'' Table Dimensions:*Length: 28''*Width: 28''*Height: 22 3/8''**Topper Dimensions:*Length: 18''*Width: 12''*Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SPOS12-CLR)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 3" H x 18 in W (124-95-12-IND)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- ECONOCO Banner Displayer, Black (DBD96/B)
- AZAR DISPLAYS Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H (700775-GRE)
- AZAR DISPLAYS Slim Tray Desk Organizer, PK4 (556202)
- Marco Co Display Cases