Shop All Display Cases
Marco Co
48'' x 48'' x 35 7/8'' Cocoa Maple 8-Piece Display Table Set
Mfr # 568BAK1241SCM
Zoro # G811178360
product price: $4,773.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$4,773.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568BAK1241SCM
- Zoro # G811178360
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display with this 48'' x 48'' x 35 7/8'' cocoa maple 8-piece display table set. This set features seven pieces of varying sizes. The largest table is a generous 48'' x 48'' and can sport a 12'' x 18'' topper. The variety in table sizes create an appealing depth for your display. It is perfect for displaying products in retail stores bakeries and grocery stores.**The tables in this set sport a cocoa maple finish that is eye-catching and looks great in any setting. The light weight of the tables allow them to be moved and rearranged with ease. Designed with practicality in mind the smaller tables can nest comfortably under the larger tables minimizing the footprint of this display.**Set Includes:*- 1 48'' Table*- 1 18'' Topper*- 2 38'' Tables*- 2 35'' Tables*- 2 28'' Tables**48'' Table Dimensions:*Length: 48''*Width: 48''*Height: 35 7/8''**38'' Table Dimensions:*Length: 38''*Width: 38''*Height: 30 3/8''**35'' Table Dimensions:*Length: 35''*Width: 18''*Height: 24''**28'' Table Dimensions:*Length: 28''*Width: 28''*Height: 22 3/8''**Topper Dimensions:*Length: 18''*Width: 12''*Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GGCS200)
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- PERFECT CASES Perfect Cases WMBK-B Wall Mounted Basketball Display Case; Black (WMBK-B)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS 7"H Clear Acrylic Deluxe Riser Display (515367)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- ECONOCO Floor Standing Folding Easel (BH80SC)
- AZAR DISPLAYS Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H (700228-BLK)
- Marco Co Display Cases