Shop All Display Cases
Marco Co
48'' x 48'' x 33'' Select Cherry Orchard Produce Display Bin with Door
Mfr # 568OBACLSOBSC
Zoro # G411209426
product price: $2,668.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,668.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBACLSOBSC
- Zoro # G411209426
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 48'' x 48'' x 33'' cocoa maple orchard produce display bin with door. This display bin is equipped with a plastic liner. This liner protects the unit from produce moisture while also keeping produce safe and secure. The 48'' x 48'' size is generous and allows a large quantity of produce to be displayed. The cocoa maple finish is subtle and looks great in any setting. This unit sports a high-quality design that is ideal for upscale settings.**This display bin has a built-in front door. This door opens to an inside compart that is ideal for convenient storage. It comes equipped with 3'' swivel casters. These casters allow added versatility and make the unit easier to transport. The 33'' height allows products to be well-displayed and easy to see. This unit is perfect for commercial produce display applications.**Overall Dimensions:*Length: 48''*Width: 48''*Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 11 in H, 18 in L, Blue (K-QUS270BL-1)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX64)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- PERFECT CASES Perfect Cases TRPMH-C Triple Mini Football Helmet Display Case; Cherry (TRPMH-C)
- Marco Co Display Cases