Shop All Display Cases
Marco Co
48'' x 48'' x 33'' Honey Pine Orchard Produce Display Bin with Door
Mfr # 568OBACLSOBHP
Zoro # G811209378
product price: $2,668.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,668.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBACLSOBHP
- Zoro # G811209378
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 48'' x 48'' x 33'' honey pine orchard produce display bin with door. This display bin is equipped with a plastic liner. This liner protects the unit from produce moisture while also keeping produce safe and secure. The 48'' x 48'' size is generous and allows a large quantity of produce to be displayed. The cocoa maple finish is subtle and looks great in any setting. This unit sports a high-quality design that is ideal for upscale settings.**This display bin has a built-in front door. This door opens to an inside compart that is ideal for convenient storage. It comes equipped with 3'' swivel casters. These casters allow added versatility and make the unit easier to transport. The 33'' height allows products to be well-displayed and easy to see. This unit is perfect for commercial produce display applications.**Overall Dimensions:*Length: 48''*Width: 48''*Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121836-CMG)
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Yellow, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8YL)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- AZAR DISPLAYS 10"W x 8"H Clear Acrylic Cylinder (556908)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- Marco Co Display Cases