Shop All Display Cases
Marco Co
48 1/2'' x 48 1/2'' x 32 1/2'' Honey Pine Orchard Produce Display Bin
Mfr # 568VEGOBAHP
Zoro # G511209418
product price: $1,675.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568VEGOBAHP
- Zoro # G511209418
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display bin for your produce with this 48 1/2'' x 48 1/2'' x 32 1/2'' honey pine orchard produce display bin. This display bin features a honey pine finish that looks great and complements any setting. The square shape of this unit makes it versatile and well-suited for commercial display applications.**This produce display bin comes with a 2 1/2'' deep divided liner. The divided liner is made of durable plastic material that protects both the produce and the display bin. This unit's generous 48 1/2 1/2'' x 48 1/2'' size allows a large quantity of products to be displayed. The 32 1/2'' height ensures the products will be easily seen and emphasized. This display is perfect for use in grocery and retail stores.**Overall Dimensions:*Length: 48 1/2''*Width: 48 1/2''*Height: 32 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-ORG)
- AZAR DISPLAYS 6"H Clear Acrylic Deluxe Riser Display (515366)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- Marco Co Display Cases