Shop All Display Cases
Marco Co
48 1/2'' x 48 1/2'' x 32 1/2'' Cocoa Maple Pine Orchard Produce Display Bin
Mfr # 568VEGOBACM
Zoro # G611209370
product price: $1,675.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568VEGOBACM
- Zoro # G611209370
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display bin for your produce with this 48 1/2'' x 48 1/2'' x 32 1/2'' cocoa maple pine orchard produce display bin. This display bin features a cocoa maple finish that looks great and complements any setting. The square shape of this unit makes it versatile and well-suited for commercial display applications.**This produce display bin comes with a 2 1/2'' deep divided liner. The divided liner is made of durable plastic material that protects both the produce and the display bin. This unit's generous 48 1/2 1/2'' x 48 1/2'' size allows a large quantity of products to be displayed. The 32 1/2'' height ensures the products will be easily seen and emphasized. This display is perfect for use in grocery and retail stores.**Overall Dimensions:*Length: 48 1/2''*Width: 48 1/2''*Height: 32 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Bussing Tub, Gray, Plastic, 20-1/4 in L, 15-1/4 in W, 5 in H (443326)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- Marco Co Display Cases