Shop All Display Cases
Marco Co
47'' x 39'' x 11'' Black Plastic Watermelon Bin Riser with Sign Holder
Mfr # 568WMBINKITCLR
Zoro # G211209435
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568WMBINKITCLR
- Zoro # G211209435
- Country of Origin United States
- Category Display Cases
Description
Display your produce in an eye-catching way with this 47'' x 39'' x 11'' black plastic watermelon bin riser with sign holder. This inverted grooved design showcases your produce in an organized manner. It is accessible from all sides allowing customers to grab what they need easily. It is great for grocery stores and markets.**Not only does this display riser attractively present your produce but it also protects it. The groove construction prevents your produce from piling and bruising ensuring quality produce for all your customers. It is ideal for holding watermelon fruits and vegetables. Boasting a heavy-duty ABS plastic material this riser is built to last and is damage-resistant. It is even easy to clean allowing you to keep a pristine display.**Overall Dimensions:*Length: 47''*Width: 39''*Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSystem 2.0 Storage Organizer Impact-Resistant Poly 10 compartments Black/Yellow (DWST08040)
- HALLOWELL Sfty View Pls Locker, 72"X18"X78", 16-Prsn (USVP1788-16PT)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Blue (30284BLUE)
- SPORTSMAN Stainless Steel Work Table 24" x 48" (SSWTABLE)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-CLR)
- AZAR DISPLAYS 60-Compartment Tray w/ Tester Tray - square slot .875", PK2 (225510)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- Marco Co Display Cases