Shop All Display Cases
Marco Co
47'' x 35'' x 31'' Metal 3-Step Outdoor Shelving Display with Casters
Mfr # 568METFSBK
Zoro # G211181847
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marco Co
- MFR # 568METFSBK
- Zoro # G211181847
- Country of Origin United States
- Category Display Cases
Description
Display your items in an eye-catching way with this 47'' x 35'' x 31'' metal 3-step outdoor shelving display on casters. This display is versatile and great for showcasing a variety of products. It is perfect for displaying outdoor items such as pumpkins in autumn or flowers in spring. This display promotes impulse sales before entering the store and when leaving. It is made of a durable 1'' tube steel construction providing long-lasting reliable use.**This display is tiered for ultimate visibility. The shelves are meshed for good airflow keeping products fresh and preventing dust build-up. The lipped design keeps items secure and protects them from accidental falls. It even boasts 4 3'' casters with brakes for seamless transportation. It is the ultimate option for outdoor and front-of-store displays!**Overall Dimensions:*Length: 47''*Width: 35''*Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- AKRO-MILS Divider for Storage Cabinet, Black, 6 PK (40717)
- BARSKA Dual Lock Keypad Depository Safe 1.6/2 Cu Ft (AX13312)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-WHT)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- Marco Co Display Cases