Shop All Display Cases
Marco Co
47 1/8'' x 39 1/4'' x 32 5/16'' Select Cherry Octagonal Produce Display Bin
Mfr # 568OCT40X47SC
Zoro # G011209406
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,572.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marco Co
- MFR # 568OCT40X47SC
- Zoro # G011209406
- Country of Origin China
- Category Display Cases
Description
Choose a reliable display for your produce with this 47 1/8'' x 39 1/4'' x 32 5/16'' select cherry octagonal produce display bin. This display bin sports a plastic liner. This liner is durable and provides protection for both the bin and the produce it cradles. The octagonal design of this unit can be placed against walls or stand alone as an island. This display includes an 11 1/4'' x 7 1/2'' clear sign and double-sided stick tape that makes labeling your display easy!**This display features an appealing select cherry finish. This exterior creates an upscale look that will suit any grocery or retail store. This unit conveniently knocks down for simple storage and transportation. The pallet base is durable and raises the display off of the floor. This product is great for preventing product loss from poor rotation!**Overall Dimensions:*Width: 47 1/8''*Depth: 39 1/4''*Height: 32 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 48"Lx33"Wx34"H, 18.5 Cu. Ft., Yellow (SOS 18.5-YELLOW)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Blue)
- AMKO 30 x 9 in. Glass Countertop Showcase Tower Display Case, Black (F-1303-B)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 7"H Clear Acrylic Deluxe Riser Display (515367)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - 6 Sections (226010)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-GRE-2PK)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-WHT)
- Marco Co Display Cases