Shop All Display Cases
Marco Co
47 1/8'' x 39 1/4'' x 32 5/16'' Cocoa Maple Octagonal Produce Display Bin
Mfr # 568OCT40X47CM
Zoro # G411209433
product price: $1,572.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,572.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OCT40X47CM
- Zoro # G411209433
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 47 1/8'' x 39 1/4'' x 32 5/16'' cocoa maple octagonal produce display bin. This display bin sports a plastic liner. This liner is durable and provides protection for both the bin and the produce it cradles. The octagonal design of this unit can be placed against walls or stand alone as an island. This display includes an 11 1/4'' x 7 1/2'' clear sign and double-sided stick tape that makes labeling your display easy!**This display features an appealing cocoa maple finish. This exterior creates an upscale look that will suit any grocery or retail store. This unit conveniently knocks down for simple storage and transportation. The pallet base is durable and raises the display off of the floor. This product is great for preventing product loss from poor rotation!**Overall Dimensions:*Width: 47 1/8''*Depth: 39 1/4''*Height: 32 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Standard Shelf Sgl 24In White (25211PHL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Black (30265BLACK)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- Marco Co Display Cases