Shop All Display Cases
Marco Co
39'' x 23'' x 55'' Black Metal Produce Display
Mfr # 568METTBL001BV
Zoro # G011209376
product price: $1,709.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568METTBL001BV
- Zoro # G011209376
- Country of Origin United States
- Category Display Cases
Description
Display your produce in an eye-catching way with this 39'' x 23'' x 55'' black metal produce display. Boasting a sleek black metal color this display is attractive and complements any cafe bakery or grocery store. It includes a fixed shelf at 0 or 25 degrees and 2 adjustable shelves to best accommodate your space. It is ideal for displaying fruits and vegetables.**This display boasts a powder-coated finish that prevents rust and corrosion providing long-lasting reliable use. It is built with strong lightweight metal tubing that fits plastic produce containers. It even includes 4 3'' swivel casters with brakes for seamless transportation. It is the ultimate display for showcasing your produce!**Overall Dimensions:*Length: 39''*Width: 23''*Height: 55''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-101BL)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- AZAR DISPLAYS 3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222483)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- AMKO 1 Tier Vintage Countertop Multi Purpose Display (CSR-CT1)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- Marco Co Display Cases