Shop All Display Cases
Marco Co
36'' x 36'' x 47'' Select Cherry Slanted Orchard Produce Bin with Adjustable Shelving
Mfr # 568OBP35943SC
Zoro # G011209420
product price: $1,761.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,761.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBP35943SC
- Zoro # G011209420
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 36'' x 36'' x 47'' select cherry slanted orchard produce bin with adjustable shelving. This produce bin has a slanted top. This 20 degree angle slant allows the produce it displays to be emphasized and easy to see. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. The select cherry finish looks great in any setting. The shelving in the front of the unit is adjustable for added versatility.**This produce bin has two smaller divided bins above its main section for three separate bins total. The divided bins are perfect for displaying smaller products above the main produce. The 36'' x 36'' size of this unit allows a large quantity of contents to be displayed. The square shape of this display bin is versatile and convenient. Its corners are reinforced with metal corner guards for optimum durability. The 47'' height of this unit ensures its display will be easy to see. It is ideal for commercial display applications.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 47''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 27-3/16x16-5/8x12-1/2, Gray (257814)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Red (QUS951RD)
- AMKO 30 x 9 in. Glass Countertop Showcase Tower Display Case, Black (F-1303-B)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- AZAR DISPLAYS Clear Plastic Bowl 8" Dia. x 4" Deep (700907)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- Marco Co Display Cases