Shop All Display Cases
Marco Co
36'' x 36'' x 47'' Honey Pine Slanted Right Orchard Produce Bin
Mfr # 568OBP36181HP
Zoro # G311209403
product price: $1,692.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,692.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBP36181HP
- Zoro # G311209403
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 36'' x 36'' x 47'' honey pine slanted right orchard produce bin. This produce bin has a slanted top. This 30 degree angle slant allows the produce it displays to be emphasized and easy to see. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. The honey pine finish looks great in any setting. The 36'' x 36'' size of this unit allows a large quantity of contents to be displayed.**This produce bin is designed with an open left side. This allows it to be placed snug against a wall. It can also be placed against a compatible left sided orchard produce bin sold separately to create an island. The square shape of this display bin is versatile and convenient. Its corners are reinforced with metal corner guards for optimum durability. The 47'' height of this unit ensures its display will be easy to see. It is ideal for commercial display applications.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 47''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3618S-5D)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1 in Pipe Size (17M-6)
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- VINTIQUEWISE Large Ladder Triangular 3 Tier Metal Display Shelving Server Rack (QI003975)
- ECONOCO Acrylic Folding Board, Large, PK6 (HP/SFB-L)
- AZAR DISPLAYS Four-Tiered 12" Bowl Floor Display (751204)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- PERFECT CASES Perfect Cases MH-B Mini Football Helmet Display Case; Black (MH-B)
- ECONOCO Round Chrome Base, 5", 3/8" Fitting, PK36 (5B)
- Marco Co Display Cases