Shop All Display Cases
Marco Co
36'' x 36'' x 47'' Honey Pine Slanted Center Orchard Produce Bin
Mfr # 568OBP36179HP
Zoro # G611209394
product price: $1,675.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBP36179HP
- Zoro # G611209394
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 36'' x 36'' x 47'' honey pine slanted center orchard produce bin. This produce bin has a slanted top. This 30 degree angle slant allows the produce it displays to be emphasized and easy to see. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas.**The 36'' x 36'' size of this unit allows a large quantity of contents to be displayed. The square shape of this display bin is versatile and convenient. Its open sides allow it to be placed between a compatible left and right sided unit sold separately. The 47'' height of this unit ensures its display will be easy to see. The honey pine finish looks great in any setting. It is ideal for commercial display applications.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 47''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-HG)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- PERFECT CASES Perfect Cases SBL-W Octagon Soccer Ball Display Case; Walnut (SBL-W)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- Marco Co Display Cases