Shop All Display Cases
Marco Co
36'' x 36'' x 47'' Cocoa Maple Slanted Orchard Produce Bin
Mfr # 568OBP36184CM
Zoro # G111209436
product price: $2,565.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,565.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBP36184CM
- Zoro # G111209436
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 36'' x 36'' x 47'' cocoa maple slanted orchard produce bin. This produce bin has a slanted top. This 20 degree angle slant allows the produce it displays to be emphasized and easy to see. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. The cocoa maple finish looks great in any setting.**This produce bin has two smaller divided bins above its main section for three separate bins total. The divided bins are perfect for displaying smaller products above the main produce. The 36'' x 36'' size of this unit allows a large quantity of contents to be displayed. The square shape of this display bin is versatile and convenient. Its corners are reinforced with metal corner guards for optimum durability. The 47'' height of this unit ensures its display will be easy to see. It is ideal for commercial display applications.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 47''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- FASCINATIONS DISPLAY RACK 3T COUNTER (MMDWRS)
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- AZAR DISPLAYS 6.75" Divider for Azar Bin Displays, PK12 (55DIV)
- AZAR DISPLAYS Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H (700228-BLK)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- Marco Co Display Cases