No Product Image Available

Marco Co

36'' x 36'' x 47'' Cocoa Maple Slanted Left Orchard Produce Bin


product price: $1,692.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable display for your produce with this 36'' x 36'' x 47'' cocoa maple slanted left orchard produce bin. This produce bin has a slanted top. This 30 degree angle slant allows the produce it displays to be emphasized and easy to see. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. The maple cocoa finish looks great in any setting. The 36'' x 36'' size of this unit allows a large quantity of contents to be displayed.**This produce bin is designed with an open right side. This allows it to be placed snug against a wall. It can also be placed against a compatible right sided orchard produce bin sold separately to create an island. It has two smaller divided bins above its main section for three separate bins total. The divided bins are perfect for displaying smaller products above the main produce. The square shape of this display bin is versatile and convenient. Its corners are reinforced with metal corner guards for optimum durability. The 47'' height of this unit ensures its display will be easy to see. It is ideal for commercial display applications.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 47''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.