Shop All Display Cases
Marco Co
36'' x 36'' x 47'' Cocoa Maple Slanted Center Orchard Produce Bin
Mfr # 568OBP36179CM
Zoro # G111209375
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marco Co
- MFR # 568OBP36179CM
- Zoro # G111209375
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 36'' x 36'' x 47'' cocoa maple slanted orchard produce bin. This produce bin has a slanted top. This 30 degree angle slant allows the produce it displays to be emphasized and easy to see. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas.**The 36'' x 36'' size of this unit allows a large quantity of contents to be displayed. The square shape of this display bin is versatile and convenient. Its open sides allow it to be placed between a compatible left and right sided unit sold separately. The 47'' height of this unit ensures its display will be easy to see. The cocoa maple finish looks great in any setting. It is ideal for commercial display applications.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 47''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- TECHNIBILT SHELVING SYSTEMS Wire Ledge, 48x4 (L484CH)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-102BK)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- Marco Co Display Cases