No Product Image Available

Marco Co

36'' x 36'' x 39 1/2'' Honey Pine Three-Piece Table Set with Riser


product price: $1,761.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable display for your retail setting with this 36'' x 36'' x 39 1/2'' honey pine three-piece table set with riser. This set includes three tables of two different sizes. The larger table is a generous 36'' x 36'' and can hold a variety of products. The smaller tables can fit comfortably under the larger table to reduce the footprint of this unit. A removable riser is also included. This riser can attach to the large table and create an even more impressive display.**The two smaller tables can create a display with depth that will emphasize any product on display. The riser will add to this effect making it even more impressive. The corners of all three tables are reinforced with durable corner guards. All three pieces of this set sport a honey pine finish that suits any setting. This three-piece display table is perfect for any retail display application.**Set Includes:*- 1 36'' x 36'' Table*- 1 21'' x 21'' Riser*- 2 26'' x 14'' Tables**Large Table Dimensions:*Length: 36''*Width: 36''*Height: 39 1/2''**Small Table Dimensions:*Length: 26''*Width: 14''*Height: 21 1/2''**Riser Dimensions:*Length: 21''*Width: 21''*Height: 9''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.