Shop All Display Cases
Marco Co
36'' x 36'' x 33'' Cocoa Maple Orchard Produce Bin with Adjustable Shelving
Mfr # 568OBP34882CM
Zoro # G411209365
product price: $1,795.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,795.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBP34882CM
- Zoro # G411209365
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 36'' x 36'' x 33'' cocoa maple orchard produce bin with adjustable shelving. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. The cocoa maple finish looks great in any setting. The shelving in the front of the unit is adjustable for added versatility. This bin also features convenient price tag molding.**The 36'' x 36'' size of this unit allows a large quantity of contents to be displayed. The square shape of this display bin is versatile and convenient. Its corners are reinforced with metal corner guards for optimum durability. The 33'' height of this unit ensures its display will be easy to see. It is ideal for commercial display applications.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Leveling Feet, Chrome, 4PK (AWFOOTLEVEL4PK)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 6 in H (DC3060-SXL BUY 4S)
- ECONOCO Tubing Waterfall 16"L, Black, Ball, 24PK (EBL/6B)
- KNAPE & VOGT Kv 255 Alu 72 Shelf Standards Aluminum 72 in. (255AL 72)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-CLR)
- AZAR DISPLAYS Three Compartment Cosmetic Tray, PK2 (225504)
- AZAR DISPLAYS 2-Tier 16 Comp. Clear Comsetic Nail Polish Holder 12"Wx8.5"Dx6.5"H (222682)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- Marco Co Display Cases