No Product Image Available

Marco Co

36'' x 36'' x 31'' Select Cherry Produce Display Bin with Stainless Steel Tub and Drain


product price: $2,394.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable display with this 36'' x 36'' x 31'' select cherry produce display bin with stainless steel tub and drain. This display bin features a drainage system that is ideal for produce that requires ice or moisture. The stainless steel tub will protect the wooden bin from water. The drainage hose leads directly into a convenient bucket. This bin sports a select cherry finish that is eye-catching and emphasizes the products on display.**This produce display has a magnetic door that is very practical. The door effectively conceals the bucket and drainage system while also allowing easy access for disposal. This unit features four lockable casters that provide versatile mobility. The 36'' x 36'' size is generous and allows an impressive quantity of items to be shown.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 31''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.