Shop All Display Cases
Marco Co
36'' x 36'' x 31'' Honey Pine Produce Display Bin with Stainless Steel Tub and Drain
Mfr # 568ICEBIN40HP
Zoro # G311209380
product price: $2,394.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,394.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568ICEBIN40HP
- Zoro # G311209380
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display with this 36'' x 36'' x 31'' honey pine produce display bin with stainless steel tub and drain. This display bin features a drainage system that is ideal for produce that requires ice or moisture. The stainless steel tub will protect the wooden bin from water. The drainage hose leads directly into a convenient bucket. This bin sports a honey pine finish that is eye-catching and emphasizes the products on display.**This produce display has a magnetic door that is very practical. The door effectively conceals the bucket and drainage system while also allowing easy access for disposal. This unit features four lockable casters that provide versatile mobility. The 36'' x 36'' size is generous and allows an impressive quantity of items to be shown.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 36", 2"NPT (H-2-36-S1)
- KNAPE & VOGT Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod (RP0021-30/48)
- LISTA Partition 3 In x 18 In (P100-27)
- TENNSCO Retainer (944CR)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- Marco Co Display Cases