Shop All Display Cases
Marco Co
36'' x 36'' x 31'' Cocoa Maple Produce Display Bin with Stainless Steel Tub and Drain
Mfr # 568ICEBIN40CM
Zoro # G911209377
product price: $2,394.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,394.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568ICEBIN40CM
- Zoro # G911209377
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display with this 36'' x 36'' x 31'' cocoa maple produce display bin with stainless steel tub and drain. This display bin features a drainage system that is ideal for produce that requires ice or moisture. The stainless steel tub will protect the wooden bin from water. The drainage hose leads directly into a convenient bucket. This bin sports a cocoa maple finish that is eye-catching and emphasizes the products on display.**This produce display has a magnetic door that is very practical. The door effectively conceals the bucket and drainage system while also allowing easy access for disposal. This unit features four lockable casters that provide versatile mobility. The 36'' x 36'' size is generous and allows an impressive quantity of items to be shown.**Overall Dimensions:*Length: 36''*Width: 36''*Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Red (PB105-5 Red)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- PERFECT CASES Perfect Cases TRBSB-C Triple Baseball Display Case; Cherry (TRBSB-C)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinner Display Rack White 16"W x 60"H (700256-WHT)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- Marco Co Display Cases