No Product Image Available

Marco Co

36'' x 18'' x 26'' Cocoa Maple Orchard Produce Bin with Adjustable Shelving


product price: $1,474.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable display for your produce with this 36'' x 18'' x 26'' cocoa maple orchard produce bin with adjustable shelving. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. The cocoa maple finish looks great in any setting. The shelving in the front of the unit is adjustable for added versatility.**The narrow 36'' x 18'' size of this unit allows an impressive quantity of contents to be displayed while taking up minimal space. The square shape of this display bin is versatile and convenient. Its corners are reinforced with metal corner guards for optimum durability. The 26'' height of this unit ensures its display will be easy to see. This bin also features convenient price tag molding. It is ideal for commercial display applications.**Overall Dimensions:*Length: 36''*Width: 18''*Height: 26''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.