Shop All Display Cases
Marco Co
36'' x 14'' x 30'' Select Cherry Orchard Produce Display Bin
Mfr # 568OBP062POSC
Zoro # G011209383
product price: $870.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$870.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBP062POSC
- Zoro # G011209383
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display with this 36'' x 14'' x 30'' select cherry orchard produce display bin. This display bin sports a fixed top with a removable foam pad. The fixed top will ensure your products stay stable and secure within the unit. The foam pad provides protection for both your produce and the display bin. This durable unit is equipped with plastic corner guards that add extra protection from shopping carts. Its 30'' height ensures the contents it displays will be emphasized well and easy to see. The select cherry finish looks great and suits any setting.**This produce bin has a raised rim helping prevent produce from spilling over the unit. The inside edges of the rim are rounded to protect delicate produce from damage or bruising. The nail-in glides keep this bin easy to move and prevent scraping or scuffing on your floor. The 36'' x 14'' design is convenient and can hold a generous quantity of produce. The rectangular shape makes this versatile unit perfect to place against walls other bins or on its own as an island display. This bin is perfect for commercial produce display applications.**Overall Dimensions:*Length: 36''*Width: 14''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- PLANO Small Parts Organizer Box, 2" H, 14" L (2370076)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (46-7)
- AZAR DISPLAYS 11.75" L x 1.25" H FLIP UP C-Channel (700052)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- AZAR DISPLAYS Molded 6-Cup Display Tray, PK2 (225577)
- Marco Co Display Cases