Shop All Display Cases
Marco Co
36 1/4'' x 36 1/4'' x 39'' Select Cherry 3-Piece Table Set
Mfr # 568NT17POPWSC
Zoro # G511209432
product price: $1,795.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,795.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568NT17POPWSC
- Zoro # G511209432
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your products with this 36 1/4'' x 36 1/4'' x 39'' select cherry 3-piece table set. The select cherry finish is attractive and elevates any produce market or bakery display. This set comes with a larger table and two smaller matching tables. It has everything you need to create an eye-catching display with stunning depth.**The two different sizes of the three tables allow the smaller tables to nest comfortably inside the larger table. The legs are tapered for added style and the nail-in glides protect the floor of your establishment. This set is perfect for commercial display applications. Use this table set for endless creative attention-grabbing presentations!**Set Includes:*- 1 Large table*- 2 Medium tables**Large Table Dimensions:*Length: 36 1/4''*Width: 36 1/4''*Height: 39''**Medium Table Dimensions:*Length: 24 1/4''*Width: 18 1/4''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6HG)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- AZAR DISPLAYS Interlocking Eyeglass Holder for Slatwall, PK25 (550010)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PUR-2PK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-CLR-2PK)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- Marco Co Display Cases