Shop All Display Cases
Marco Co
36 1/4'' x 36 1/4'' x 39'' Cocoa Maple 3-Piece Table Set
Mfr # 568NT17POPWCM
Zoro # G311209410
product price: $1,795.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,795.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568NT17POPWCM
- Zoro # G311209410
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your products with this 36 1/4'' x 36 1/4'' x 39'' cocoa maple 3-piece table set. The cocoa maple finish is attractive and elevates any produce market or bakery display. This set comes with a larger table and two smaller matching tables. It has everything you need to create an eye-catching display with stunning depth.**The two different sizes of the three tables allow the smaller tables to nest comfortably inside the larger table. The legs are tapered for added style and the nail-in glides protect the floor of your establishment. This set is perfect for commercial display applications. Use this table set for endless creative attention-grabbing presentations!**Set Includes:*- 1 Large table*- 2 Medium tables**Large Table Dimensions:*Length: 36 1/4''*Width: 36 1/4''*Height: 39''**Medium Table Dimensions:*Length: 24 1/4''*Width: 18 1/4''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H, 1.02 cu ft Volume Capacity (DG93060CO)
- ZORO SELECT Garment Rack, Folding, 72x24x63 (5CHV4)
- SENTRY SAFE Electronic Safe w/Lock/Key, 17"x14-3/4"x10-3/5", Black (SENX125)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX07)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-CLR-2PK)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- GATES Vacuum & Fuel Line Hose Merchandiser, 91183 (91183)
- Marco Co Display Cases