Shop All Display Cases
Marco Co
24'' x 24'' x 37'' Select Cherry Orchard Produce Display Bin
Mfr # 568DUMPBIN4SC
Zoro # G111209382
product price: $1,418.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568DUMPBIN4SC
- Zoro # G111209382
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 24'' x 24'' x 37'' select cherry orchard produce display bin. This display bin sports a fixed top and a plastic liner. This will ensure your products stay stable and secure within the unit. The plastic liner also provides protection for both your produce and the display bin. This durable unit is equipped with corner guards that add extra protection from shopping carts. Its 37'' height ensures the contents it displays will be emphasized well and easy to see. The select cherry finish looks great and suits any setting.**This produce bin features clear plastic front guards. These front guards prevent produce from spilling over the unit while also ensuring the produce remains visible. The nail-in glides keep this bin easy to move and prevent scraping or scuffing of your floor. The 24'' x 24'' design is spacious and can hold a generous quantity of produce. The square shape makes this versatile unit perfect to place against walls other bins or on its own as an island display. This bin is perfect for commercial produce display applications.**Overall Dimensions:*Length: 24''*Width: 24''*Height: 37''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- LOWELL Punched Panel for Devices (D4P-1)
- ACHLA DESIGNS Wrought Iron Angled Bracket (TSH07)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- AZAR DISPLAYS 11.75" L x 1.25" H FLIP UP C-Channel (700052)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- AZAR DISPLAYS 10"W x 8"H Clear Acrylic Cylinder (556908)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- Marco Co Display Cases