Shop All Display Cases
Marco Co
24'' x 24'' x 37'' Cocoa Maple Orchard Produce Display Bin
Mfr # 568DUMPBIN4CM
Zoro # G011209390
product price: $1,418.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568DUMPBIN4CM
- Zoro # G011209390
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 24'' x 24'' x 37'' cocoa maple orchard produce display bin. This display bin sports a fixed top and a plastic liner. This will ensure your products stay stable and secure within the unit. The plastic liner also provides protection for both your produce and the display bin. This durable unit is equipped with corner guards that add extra protection from shopping carts. Its 37'' height ensures the contents it displays will be emphasized well and easy to see. The cocoa maple finish looks great and suits any setting.**This produce bin features clear plastic front guards. These front guards prevent produce from spilling over the unit while also ensuring the produce remains visible. The nail-in glides keep this bin easy to move and prevent scraping or scuffing of your floor. The 24'' x 24'' design is spacious and can hold a generous quantity of produce. The square shape makes this versatile unit perfect to place against walls other bins or on its own as an island display. This bin is perfect for commercial produce display applications.**Overall Dimensions:*Length: 24''*Width: 24''*Height: 37''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-37)
- ZORO SELECT Single Rod, Pk5 (6YB91)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121836-CMG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue (U3288-3MB)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- AMKO 30 x 9 in. Glass Countertop Showcase Tower Display Case, Black (F-1303-B)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- Marco Co Display Cases