Shop All Display Cases
Marco Co
100'' x 40'' x 47'' Cocoa Maple Orchard Produce Display Bin
Mfr # 568OBP28985CM
Zoro # G811209415
product price: $5,646.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$5,646.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBP28985CM
- Zoro # G811209415
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 100'' x 40'' x 47'' cocoa maple orchard produce display bin. This display bin is equipped with plastic liners and foam pads. This liner and padding protect the unit from produce moisture while also keeping produce safe and secure. The 100'' x 40'' size is extremely generous and allows a large quantity of produce to be displayed. The cocoa maple finish is subtle and looks great in any setting. This unit has two false front panels that are perfect for discreet storage.**This produce display bin comes with 15 dividers for optimum organization. These dividers are adjustable and removable allowing you to customize the display to suit your needs. The 9 clear front guards are removable and will keep the produce visible while preventing overflow. This unit is extremely durable. Its corners are reinforced with guards brackets and bumpers. The 47'' height and rising design ensure the displayed produce will be easy to see. This unit is perfect for commercial display applications.**Overall Dimensions:*Length: 100''*Width: 40''*Height: 47''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Red (30283RED)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Beige (30260STONE)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- AZAR DISPLAYS 2-Tier 16 Comp. Clear Comsetic Nail Polish Holder 12"Wx8.5"Dx6.5"H (222682)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-ALM)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- Marco Co Display Cases