Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow
Mfr # 194061008843
Zoro # G0475134
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Series Casa
- Opening Action Crank Lift
- Tilting Autotilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061008843
- Zoro # G0475134
- UPC # 194061008843
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Height | 97.88 in. |
Details
Item | Patio Umbrella |
Color | Yellow |
Residential / Commercial | Residential |
Series | Casa |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACE INTERNATIONAL Pace International PTK-190 Rf Modulator (Rca To Coax (PTK-190)
- SEASONALS Seasonals 41108PNK Washable Female Dog Diaper; Pink - Extra Small (41108PNK)
- MTD Meter-Ind Hour Svc (925-04022B)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-12X20)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- BOND 9-Ft. Aluminum Crank Market Patio Umbrella - Navy Blue (59632)
- PURE GARDEN Patio Umbrella with Solar Lights, Red (50-LG1174)
- SAFAVIEH 9 ft. Milan Fringe Crank Outdoor Push Button Tilt Umbrella, Grey and White (PAT8008B)
- March Patio Umbrellas