Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terrace Sequoia
Mfr # 194061008645
Zoro # G0457887
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Series Casa
- Opening Action Crank Lift
- Tilting Autotilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061008645
- Zoro # G0457887
- UPC # 194061008645
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Height | 97.88 in. |
Details
Item | Patio Umbrella |
Color | Terrace Sequoia |
Residential / Commercial | Residential |
Series | Casa |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- AFTERMARKET 36V Battery Meter Gauge (GAH30-0085)
- SOLO 3 Gal. Farm and Landscape Sprayer (430-3G)
- ZORO SELECT Hand Skimmer and Leaf Rake, 14 1/4 In L (2ZTW1)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- LANCASTER TABLE & SEATING Black Circular Glide for Push Lift Umbrellas (164UMBCIRGLIDE)
- PURE GARDEN 9ft Half Umbrella, Terracotta (50-LG1054)
- March Patio Umbrellas