Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Ginkgo
Mfr # 194061037195
Zoro # G0452646
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Series MARE
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061037195
- Zoro # G0452646
- UPC # 194061037195
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 97.5 in. |
Details
Item | Patio Umbrella |
Color | Ginkgo |
Residential / Commercial | Commercial |
Series | MARE |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Hardwood |
Material | Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Wood Pole,9 Ft.,Pacifica
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Waterfall Pool Fountain (90-915)
- BEST Spring Hinge, Steel, 75.0 lb. Load Cap. (2060R4X4SPRINGDOORHINGE32DSTS)
- ECHO Control Cable Assembly (V043000021)
- MUDDY Ss/Deluxe 10 ft. Tower (MUD-BBB0760)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Black (194061022856)
- LASCO FITTINGS Simply Shade Skye Cantilever Umbrella, Blue & Black (SSAG5A-86SQ09-D2406)
- March Patio Furniture