Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Dolce Oasis
Mfr # 194061004821
Zoro # G0500422
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dolce Oasis
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061004821
- Zoro # G0500422
- UPC # 194061004821
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Height | 96 in. |
Details
Item | Patio Umbrella |
Color | Dolce Oasis |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,White Aluminum Frame,7-1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Camelbak Brush Kit for Hydration Packs (713852900816)
- GARDEN ZONE WELDED WIRE FNC 24""X15' (412415)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- HYDROFARM Heavy Duty Tomato Barrel w/Tower (GCTB2)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- LIVING ACCENTS 9 ft. Tiltable Navy White Stripe Market Umbrella (UMA908G31OBD803)
- PURE GARDEN 9ft Half Umbrella, Terracotta (50-LG1054)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Pacific Blue (194061021989)
- March Patio Umbrellas