Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Purple
Mfr # 194061004449
Zoro # G0464494
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061004449
- Zoro # G0464494
- UPC # 194061004449
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Height | 96 in. |
Details
Item | Patio Umbrella |
Color | Purple |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVYLOR Quikpak K1 Coverless Sit-On-Top Kayak (2000014137)
- E-Z UP Food Booth Sidewall, White, 10 ft H (SW3FB10FXTWH)
- MTD Deflector Asm-Chut (931-1034B)
- JACKSON PROFESSIONAL TOOLS 3/4 X 100' Pro-flow HD Professional Garden Hose (4004100)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella LED Lights, Beige (761895GFH)
- PURE GARDEN 10-Foot Patio Umbrella with Auto-Tilt and Base, Terracotta (50-LG1053B)
- March Patio Umbrellas