Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Beige
Mfr # 194061003473
Zoro # G0451885
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061003473
- Zoro # G0451885
- UPC # 194061003473
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Height | 96 in. |
Details
Item | Patio Umbrella |
Color | Beige |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Silver Aluminum Frame,7-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Lance, 72", Aluminum (1001.1628.00)
- CORE TARPS 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x24)
- ZORO SELECT Gate Corner, Galv. Steel, Fits 1-5/8 In. (4LVG9)
- SCOTTS 16" 13.5A Tiller Adjustable Tines (TC70135SS)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Dusty Green (528632IUU)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Antique Beige (194061007327)
- CALIFORNIA UMBRELLA 6' Grove Series Wood Pole Hardwood Ribs Sunbrella Sunflower Yellow (194061338247)
- March Patio Umbrellas