Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Woven Sesame
Mfr # 194061036204
Zoro # G0451097
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Series MARE
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061036204
- Zoro # G0451097
- UPC # 194061036204
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 93-1/8” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Height | 93.13 in. |
Details
Item | Patio Umbrella |
Color | Woven Sesame |
Residential / Commercial | Commercial |
Series | MARE |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Hardwood |
Shape | Octagon |
Description
Patio Umbrella,Wood Pole,7-1/2 Ft.,Olefi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Air Filter For Toro Timecutter With 42 In. And 50 In. Decks And V-Twin Engines, Exmark 136-7806 (100-162)
- MTD Screw-Hex Tap 1/4 (710-0895)
- WEED WARRIOR Hd Brush Cutter Head (16246)
- JAMESON 13" Hand to Pole Saw (HSPS-13TE-O)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- IN & OUTDOOR 9 in. Patio Umbrella Champagne (22951OC)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Gray (373357WJL)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Navy (194061002711)
- March Patio Umbrellas