Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 92.38" H, Olefin Fabric, Woven Sesame
Mfr # 194061011485
Zoro # G0451623
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
- Fabric Material Olefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061011485
- Zoro # G0451623
- UPC # 194061011485
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 92-3/8” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Height | 92.38 in. |
Details
Item | Patio Umbrella |
Color | Woven Sesame |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Fiberglass |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Fiberglass; Fabric: Olefin |
Description
Patio Umbrella,Fiberglass Pole,7-1/2 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFER Trap Clothes Moth (07270)
- FIMCO Worm Driven Hose Clamp, SS, 1-1/4"-1/2" (5224052IM)
- TORO 14 Elec TrimmerEdger (51480A)
- NUPLA Shovel Handle, 48 in L Yellow Fiberglass; Polypropylene Handle (6894137)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Black (194061009444)
- GAN EDEN 9 ft. Tiltable Navy White Stripe Market Umbrella (GA2513729)
- March Patio Furniture