Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Cilantro
Mfr # 194061014394
Zoro # G0453328
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spectrum Cilantro
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061014394
- Zoro # G0453328
- UPC # 194061014394
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Spectrum Cilantro |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,White Aluminum Pole,11 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X45SPRINGDOORHINGE32DST)
- MILWAUKEE TOOL M18 FUEL Brush Cutter (Tool Only) (3015-20)
- NIBOR-D Insecticide (30414)
- BRIGGS & STRATTON V-Belt (1736516YP)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Sunflower Yellow (194061035887)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061333426)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Navy (194061335581)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Pacific Blue (194061021408)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Yellow (194061337868)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple (194061038208)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061031223)
- California Umbrella Patio Furniture