Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Canvas
Mfr # 194061015186
Zoro # G0475852
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Canvas
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061015186
- Zoro # G0475852
- UPC # 194061015186
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Canvas |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,White Aluminum Pole,11 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Tamp, 10x10", 1/4" Plate, 48" Handle (85010GRA)
- FIMCO Quick Release Boom Kit, 7 Nozzle (ATVBK-700-QR)
- LANDSCAPERS SELECT Bulb Planter Chrome Finsh 9 In (GT8801)
- HEALTHSMART DMI Egg Crate Sculpted Foam Seat Cushion Without Back, Blue (552-8004-0000)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- LIVING ACCENTS Roman 10 ft. Tiltable Blue Offset Umbrella (YQ-008)
- NATURE SPRING Garden Stones-200 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Green) (287231LXH)
- March Patio Furniture