Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Burgundy
Mfr # 194061038840
Zoro # G0494856
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Autotilt
- Fabric Material Pacifica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061038840
- Zoro # G0494856
- UPC # 194061038840
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2" H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Burgundy |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Description
Patio Umbrella,Champange Aluminum Frame,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque (13R232-0021-F1)
- BRIGGS & STRATTON Dipstick Tube Seal (691032)
- CORONA TOOLS Manure Fork, 10 Tine, 48" Ash Wood Handle (FK 42010)
- LEVEL 5 TOOLS Bucket Scoop, Stainless Steel, 6 in L (5-210)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- COOLAROO Shade Sail Trcta R2H 10' (450793)
- ZORO SELECT Outdoor Umbrella, Round, Green (4HUW5)
- March Patio Umbrellas