Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Champagne
Mfr # 194061013250
Zoro # G0456575
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Champagne
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand March
- MFR # 194061013250
- Zoro # G0456575
- UPC # 194061013250
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Champagne |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Pole,11 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET WeldOn Skid Steer Quick Attach Bucket Conversion Adapter Latch Plates Universal (OTK20-0302)
- OREGON Chisel Chain, 3/8"Ptch, .058"Gge, 72Lnk (73LPX072G)
- BRIGGS & STRATTON Oil Fill Cap (809500)
- HAWK Hawk Place Baits, Pest Control (31186)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Green (436972GN)
- FLASH FURNITURE Sedona 10FT Round Umbrella w/32 Solar LED Lights, Built in Cross Base, Easy Lift/Tilt Function, Gry (GM-WL-UU012-GRY-GG)
- March Patio Umbrellas