Shop All Patio Umbrellas
March
Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Canvas
Mfr # 194061001646
Zoro # G0457196
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Canvas
- Canopy Width 11 ft
- Residential / Commercial Commercial
- Opening Action Pulley Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand March
- MFR # 194061001646
- Zoro # G0457196
- UPC # 194061001646
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 107” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 11 ft. |
Height | 107 in. |
Details
Item | Patio Umbrella |
Color | Canvas |
Residential / Commercial | Commercial |
Opening Action | Pulley Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica |
Description
Patio Umbrella,White Aluminum Pole,11 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Digging Fork, 4 Tine, 29" Wood Handle (FK 42000)
- IGLOO Latitude Blue 60 qt Roller Cooler (34664)
- LOGO BRANDS MI State CB Canopy (172-42C)
- DUCK COVERS Ultimate Brown Patio Sectional Cover, 104"L (left) x 83"L (right) (USC10685)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Yellow (194061008843)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- SEASONAL TRENDS Umbrella Taupe 6.5Ft (UMQ65BKOBD-04)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Navy (194061038130)
- March Patio Furniture